- All Purpose
- 10 Teeth per Inch
- 6" Length
| Shank | 1/2 in |
| Thickness | N/A |
| Length | 6 in |
| Teeth Per Inch | 10 |
| Blade Type | All Purpose |
| Weight | 0.34 LB |
| Shank | 1/2 in |
| Thickness | N/A |
| Length | 6 in |
| Teeth Per Inch | 10 |
| Blade Type | All Purpose |
| Weight | 0.34 LB |