- General Purpose
- 7 Teeth per Inch
- 12" Length
| Shank | 1/2 in |
| Thickness | N/A |
| Length | 12 in |
| Teeth Per Inch | 7 |
| Blade Type | General Purpose |
| Weight | 0.51 LB |
| Shank | 1/2 in |
| Thickness | N/A |
| Length | 12 in |
| Teeth Per Inch | 7 |
| Blade Type | General Purpose |
| Weight | 0.51 LB |