- Chrome Vanadium Steel Material
- 340.11 mm Length
- 26 mm Size
description
- The MILWAUKEE® Metric Combination Wrenches provide you with 25% more torque than smooth-faced wrenches with our innovative MAXBITE™ Open-End Grip. In addition to increased torque, MAXBITE™ also reduces the rounding and stripping of nuts and bolts. The ergonomic wrench features an I-Beam handle for optimized comfort and durability. Ink-filled size labels allow for easy size identification and quick distinction between SAE and metric sets. The MILWAUKEE® SAE wrench sizes range from 1/4" to 1-1/2" and feature a Lifetime Guarantee.
features
- MAX BITE™ Open-End Grip
- 25% More Torque
- Comfortable I-Beam Handle Design
- Ink-filled Size Labels
- Chrome Plated Durability
- Rust Protection
- Lifetime Guarantee
| Wrench Length | Standard |
| Ratcheting | No |
| Etched/Stamped Size Identification | Yes |
| No. of Points | 12 |
| Color | Chrome |
| Box Head Design | Rigid (Non-Flex) |
| Length | 340.11 mm |
| Drop Forged | No |
| Inch/Metric | Metric |
| Size | 26 mm |
| Color Coded | Yes |
| Material | Chrome Vanadium Steel |
| Weight | 1.19 LB |
| EAN or UPC | 45242620647 |

