- Chrome Vanadium Steel Material
- 314.96 mm Length
- 24 mm Size
description
- The MILWAUKEE® Metric Ratcheting Combination Wrenches feature 2.5 degrees of arc swing and 144 ratcheting positions, allowing quick and efficient work in tight spaces. The Milwaukee ratcheting wrench has double-stacked pawls within the ratcheting mechanism, which increases durability and extends the life of the tool. MILWAUKEE® MAXBITE™ Open-End Grip improves the metric ratchet wrench's grip on nuts and bolts, offering 25% more torque than smooth-faced wrenches. The combination wrench has an ergonomic I-Beam handle design for improved comfort and ink-filled size labels for easy size identification and quick distinction between SAE and metric sets. The MILWAUKEE® metric wrench sizes range from 6mm to 32mm and feature Milwaukee's Lifetime Guarantee.
features
- 2.5° of Arc Swing
- 144 Ratcheting Positions
- Double-stacked pawls
- MAX BITE™ Open-End Grip
- 25% More Torque
- Comfortable I-Beam Handle Design
- Ink-filled Size Labels
- Lifetime Guarantee
| No. of Points | 12 |
| Etched/Stamped Size Identification | Yes |
| Inch/Metric | Metric |
| Size | 24 mm |
| Material | Chrome Vanadium Steel |
| Color | Chrome |
| Box Head Design | Rigid (Non-Flex) |
| Drop Forged | No |
| Wrench Length | Standard |
| Length | 314.96 mm |
| Color Coded | Yes |
| Ratcheting | Yes |
| Weight | 1.11 LB |
| EAN or UPC | 45242620777 |

