- 1/2 in Drive Size
- M10 Size
- 6 Point
description
- The MILWAUKEE® 1/2" Drive 10mm Metric 6-Point Socket with FOUR FLAT™ Sides was designed from the ground up to be part of the most versatile socket family. The 1/2" drive sockets are wrench-ready and feature an innovative design with four parallel flat sides to deter rolling. Metric socket sizes are stamped into the flats for better visibility. Optimized socket geometry helps reduce bolt rounding and stripping.
features
- Four parallel flat sides deter socket from rolling
- 6-Point Socket is wrench-ready for maximum efficiency
- Socket size stamped into flats for easy-to-read visibility
- FOUR FLAT™ Sides deter rolling
- Wrench-ready FOUR FLAT™ sides
- Stamped Sizes for Better Visibility
- Lifetime Guarantee
| No. of Points | 6 |
| Drive Size | 1/2 in |
| Color | Silver |
| Size | M10 |
| Inch/Metric | Metric |
| Material | Chrome Vanadium Steel |
| Deep Well | No |
| Weight | 0.11 LB |
| EAN or UPC | 45242589043 |

