- 1/4 in Drive Size
- M4.5 Size
- 6 Point
description
- The MILWAUKEE® 1/4" Drive 4.5MM Metric 6-Point Standard Socket with FOUR FLAT™ Sides was designed from the ground up to be part of the most versatile socket family. The 1/4” drive sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. The metric socket sizes are stamped into the flats providing improved, easy-to-read visibility. This deep well socket has been optimized geometry to reduce bolt rounding and stripping. Milwaukee backs their 1/4” Drive Metric Sockets with a lifetime guarantee.
features
- FOUR FLAT™ Sides deter rolling
- Wrench-ready FOUR FLAT™ sides
- Stamped Sizes for Better Visibility
- Chrome Finish
- Optimized Geometry to prevent rounding
- 6 Point Socket
- Corrosion Resistant
- Standard Depth Socket
- Lifetime Guarantee
| Deep Well | No |
| Finish | Chrome |
| Drive Size | 1/4 in |
| Size | M4.5 |
| Material | Chrome Vanadium Steel |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Weight | 0.8 LB |
| EAN or UPC | 45242615780 |

