- 1/2 in Drive Size
- M24 Size
- 6 Point
description
- The MILWAUKEE® 1/2" Drive 24MM Metric 6-Point Deep Well Socket with FOUR FLAT™ Sides was designed from the ground up to be part of the most versatile socket family. The 1/2” drive sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. The metric socket sizes are stamped into the flats providing improved, easy-to-read visibility. This deep well socket has been optimized geometry to reduce bolt rounding and stripping. Milwaukee backs their 1/2” Drive Metric Sockets with a lifetime guarantee.
features
- FOUR FLAT™ Sides deter rolling
- Wrench-ready FOUR FLAT™ sides
- Stamped Sizes for Better Visibility
- Chrome Finish
- Optimized Geometry to prevent rounding
- 6 Point Socket
- Corrosion Resistant
- Deep Well Depth Socket
- Lifetime Guarantee
| Deep Well | Yes |
| Inch/Metric | Metric |
| Finish | Chrome |
| Size | M24 |
| Drive Size | 1/2 in |
| No. of Points | 6 |
| Material | Chrome Vanadium Steel |
| Weight | 1.5 LB |
| EAN or UPC | 45242616213 |

