- X-Large Size
- Black Color
description
- Part of the MILWAUKEE® WORKSKIN™ Collection, the Baselayer Pants are BUILT TO FIGHT SWEAT. Engineered with a custom sweat-wicking fabric and a brushed fleece interior, the WORKSKIN™ Baselayer Pants keep you dry and warm in a variety of jobsite conditions. Complete with a 4-way stretch, this thermal bottom is designed for next-to-skin comfort to layer easily in cold weather. Milwaukee® WORKSKIN™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
features
- Custom Sweat Wicking Fabric: Fast sweat wicking performance while working
- Brushed Fleece Interior: For added warmth and next-to-skin comfort on long cold days
- Built To Layer: Fitted design and flat stitched seams prevent irritation and layer easily
- Trade Built 4-Way Stretch: Allows for full freedom of movement
- Odor Fighting Fabric: Combats odor build up while working
| Moisture Wicking | Yes |
| Lined | No |
| Odor Control | Yes |
| Fit | Snug |
| Insulated | No |
| Outer Shell Material | Nylon, Polyester |
| Color | Black |
| Size | X-Large |
| PFAS Free | Yes |
| Machine Washable | Yes |
| Windproof Garment Panels | Garment Is Not Windproof |
| Cooling / Warming | Warming |
| Clothing Category | Men |
| Warranty | 30 Day Limited |
| Elastic Waistband | Yes |
| Flatlock Stitching | Yes |
| Gender | Male |
| Weight | 0.81 LB |
| EAN or UPC | 45242810000 |

