- Mens Size
- Hip Length
- Black Color
description
- Part of the MILWAUKEE® FREEFLEX™ Collection, the Softshell Jacket is BUILT FOR MOVEMENT. Constructed from durable, lightweight stretch fabrics, the FREEFLEX™ Softshell Hooded Jacket delivers unrestricted movement when layering on the job from fall to spring. The Softshell Jacket is designed with a brushed fleece interior, wind and water-resistant shell, and tough elastic cuffs to outlast the job and keep you comfortable all day. Milwaukee® FREEFLEX™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
features
- Engineered To Move Freely On The Job: Custom 2-way stretch fabric and full range arm movement for working overhead
- Wind and Water-Resistant Materials: Built to protect against changing jobsite conditions
- Brushed Fleece Interior: Provides the warmth for early morning jobs without adding bulk
- Hidden Draw Cords: Stay out of the way when ripping cuts
- Double-Stitched Reinforced 3-Pocket Design: Allows for added tool storage and functionality
- Durable Rib Knit Cuffs: Comfortable elastic cuffs shield from wind and are easy to layer without gloves
| Gender | Men |
| Fit | Regular |
| Hood | Yes |
| PFAS Free | Yes |
| Cuff Style | Ribbed |
| Machine Washable | Yes |
| Length | Hip |
| Pocket Inside Quantity | 1 |
| Moisture Management | No |
| Pocket Outside Quantity | 2 |
| Closure Type | Single Pull Zipper |
| Workwear | Yes |
| Color | Black |
| Insulated | No |
| Stitch/Hem | Double |
| Size | Mens |
| Outerwear Venting | No |
| Sleeve Length | Full Length |
| Collar Style | Hooded Only |
| Outer Shell Material | Polyester |
| Lined | No |
| Weight | 1.3 LB |
| EAN or UPC | 45242809349 |

