The MILWAUKEE® M18 FUEL™ Controlled Torque Impact Wrench with TORQUE-SENSE™ are the industry’s most repeatable impact wrenches. TORQUE-SENSE™ torque control overcomes common variances seen on the jobsite, maintaining target torque better than competitive products that use blow counting algorithms. This performance is enabled by new to world sensors designed in-house by Milwaukee Tool that feed sophisticated machine learning algorithms. Every trigger pull is recorded, and data can be downloaded for customizable reporting to ensure confident installation. This cordless impact wrench is ideal for utility-scale solar projects, where eliminating the 2-step method on the jobsite can deliver up to 3X faster installation speed. Milwaukee offers best-in-class performance and application speed with FUEL™ technology, enabled by POWERSTATE™ brushless motors, REDLINK PLUS™ tool intelligence, and REDLITHIUM™ battery technology.
features
TORQUE-SENSE™ torque control delivers MORE TORQUE REPEATABILITY than blow counting impact wrenches by utilizing proprietary sensors and machine learning developed algorithms to overcome common jobsite variability
Simplified setup process via ONE-KEY™ eliminates guess-and-check process to deliver target torque
Tool output data is stored and is available for download to create customizable tool reports
Increased torque repeatability compared to current two-step process, allows for up to 3X faster installation
Target torque range: 50 – 250 ft.lb
User feedback LED light shows OK/NOK installation
TORQUE-SENSE™ error reduction feature set includes low battery shutoff, double-hit prevention, early trigger release detection, F/R direction lock, programmable LED colors, and torque recheck timer
Over-the-Air update capable for future mode improvements
Reinforced M18™ battery connection providing improved durability and battery retention over life
REDLINK PLUS™ intelligence prevents damage to the tool and battery due to overloading or overheating
REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
POWERSTATE™ brushless motor delivers maximum torque output
Tri-LED lighting
1 year tool warranty
Part of the M18™ System, featuring over 250+ solutions
Battery Voltage
18 V
Drive Size
1/2 in
Forward/Reverse Rocker Switch
Yes
Color
Black, Red
Standard
UL
Charger Included
No
Warranty
1 Year
Impacts Per Minute
3000
Cordless
Yes
Material
Glass-Filled Nylon, Aluminum
Battery Chemistry
Lithium Ion
RPM [Max]
2400 rpm
Variable Speed
Yes
Case Included
No
Length
6.52 in
Torque [Max]
225 ft-lbs
No. Of Batteries Required
1
Weight
3.94 LB
EAN or UPC
45242831845
We're here for you
with Service Centers across the country - We have your back