- Cutter
description
- The MILWAUKEE® M18 FUEL™ Brush Cutter has the power to clear thick brush, reach full throttle in under 1 second, and reduces fatigue during extended cutting. The POWERSTATE™ Brushless Motor delivers up to 6,200 RPM and has the power to maintain speed in demanding applications. The motor is positioned in the rear of the brush cutter to provide the best combination of power, balance, and maneuverability. REDLINK PLUS™ intelligence maximizes performance while protecting from overload, overheating, and over discharge. The advanced electronic package delivers instant throttle response, high and low speeds, and a variable speed trigger for ultimate control over the power range. The cordless Brush Cutter includes a string trimmer head, brush cutter blade, and a harness. The Easy Load String Trimmer Head provides a 16” cutting swath and an easy line loading experience with the ability to load up to 25' of trimmer line in under 30 seconds. The Brush Cutter Blade utilizes a 9", 4-tooth design, to take on more demanding applications and includes a separate optimized guard design for the best material containment. The comfortable dual shoulder strap harness provides less fatigue in extended cutting. The M18 FUEL™ Brush Cutter is part of the M18™ system which is fully compatible with over 250+ tools.
features
- POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ Brush Cutter to generate the power and performance of high voltage platforms
- Power to Clear Thick Brush: Complete demanding applications without bogging down
- Part of the M18 system, featuring over 250+ plus tools
- REDLINK PLUS™ Intelligence: Optimizes performance, provides overload protection preventing damage to tool and battery during heavy applications
- compatible across the M18™ System
- Reaches full throttle in under one second, Boosting productivity and control
- Dual Shoulder Strap Harness: More support, lighter weight, reduced fatigue in extended cutting
- Milwaukee® Easy Load Trimmer Head: 14”-16” Cutting Swath, accepts .080" & .095" trimmer line
- Easily reload trimmer line without head disassembly
- Brush Cutter Blade: 9” diameter, 4-Tooth Blade Design
- RPM: 0 - 4900 / 0 – 6200
- 2 Speed Control: High speed for demanding applications and low speed for maximizing run-time
- Trigger: Variable Speed for increased user control
| Battery Voltage | 18 V |
| Cutting Dia. | 16 in |
| Housing Material | Glass Filled Nylon |
| Warranty | 3 Years |
| Handle Length | 72 in |
| Blade Length | 9 in |
| Recommended Safety Equipment | Safety Glasses, Work Gloves, Hearing Protection |
| Handle Material | Plastic |
| Blade Action Type | Single |
| Color | Black, Red |
| Rust Resistant | Yes |
| Weight | 21.27 LB |
| EAN or UPC | 45242790869 |

