The M18™ FUEL™ 7/16 in. hex utility high torque impact wrench w/ ONE-KEY™ delivers the fastest drilling speed, more power, and is built for maximum control. The POWERSTATE™ brushless motor and all-new mechanism provide linemen with 30% faster drilling speed, increasing productivity on the job. With up to 750 ft-lbs max torque, this impact delivers more power for effortless removal of rusted or corroded hardware. It’s ergonomically designed for the lineman, providing superior control whether in-bucket, on-ground or climbing. The extended handle offers increased grip surface, perfectly fitting high voltage safety gloves for improved comfort, less fatigue, and balanced maneuverability. This is the first 7/16 in. impact in the industry to be equipped with a QUIK-LOK™ chuck, uniquely providing faster and easier bit changes. Linemen can keep one hand firmly on the tool’s handle while inserting augers, sockets and other essential accessories. The integrated lanyard loop allows for transfer and storage. REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge. The REDLITHIUM™ battery pack (not included on bare tool) is compatible with 175+ M18™ tools, delivers more work per charge and more work over the life of the pack than competitors. With ONE-KEY™, you also gain the ability to customize, track and manage your utility impact. ONE-KEY™ Technology also allows you to save up to 4 task settings directly to the tool. If your tool is ever lost or stolen, its tracking functionality can lock it out to protect your investment.
features
Up to 30% faster drilling speed
Up to 750 ft-lbs max torque
Built for maximum control
POWERSTATE™ brushless motor and all-new mechanism delivers up to 30% faster drilling speed, increasing users productivity
Up to 750 ft-lbs max torque allows effortless removal of rusted or corroded fasteners
Ergonomically designed for the lineman and built for maximum control
Extended handle offers increased grip surface with high voltage safety gloves for improved comfort, less fatigue, and balanced maneuverability
QUIK-LOK™ 7/16 in. hex chuck delivers single handed bit insertion for faster, easier accessory bit installation
Integrated lanyard loop ensures easy transfer and storage
REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge
REDLITHIUM™ battery pack: delivers more work per charge and more work over the life of the pack than competitors (2865-22 kit includes battery)
ONE-KEY™ compatible: ability to customize, track and manage tools for increased productivity and investment protection
LED light to illuminate the work area
Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
Compatible with all M18™ batteries
No. Of Batteris Included
2
Drive Type
Hex
RPM [Max]
2300 rpm
No. Of Batteries Required
1
Battery Included
Yes
Cordless
Yes
Case Included
Yes
Charger Included
Yes
Battery Capacity (Amp-Hrs)
5
Standard
UL Listed
Battery Type
Li-Ion
Impacts Per Minute
2800 ipm
Torque [Max]
750 ft lb
Battery Voltage
18 V
Length
8.19 in
Drive Size
7/16 in
Material
Reinforced Nylon
Variable Speed
Yes
Forward/Reverse Rocker Switch
Yes
Color
Red/Black
Battery Ampere-Hour (AH)
5 Ah
Weight
14.08 LB
EAN or UPC
452425023636
We're here for you
with Service Centers across the country - We have your back