The MILWAUKEE® M18 FUEL™ ½” Ext. Anvil Controlled Torque Impact Wrench w/ ONE-KEY™ Kit delivers Controlled Torque for fastening and up to 1,100 ft-lbs of Nut-Busting Torque. Professional tire technicians can perform Faster Tire Service without the hassle of pneumatic hoses, compressors, and torque sticks. This cordless impact wrench features four customizable modes, delivering users with unique fastening torque outputs needed to perform tire service on vehicles such as sedans, light trucks, and box trucks. With up to 1,100 ft-lbs of breakaway torque, the controlled torque impact wrench provides users with more than enough power to remove rusted lug nuts. MILWAUKEE® REDLITHIUM™ Battery Pack is compatible with MILWAUKEE® M18™ tools, providing users with more work per charge and more work over the life of the pack than competitors. With ONE-KEY™, users also gain the ability to Customize, Track and Manage their extended anvil impact wrench. MILWAUKEE® M18 REDLITHIUM™ XC5.0 Extended Capacity Resistant Battery Packs included provide increased protection against oils, greases, and solvents.
features
Controlled Torque Output
Faster Tire Service
POWERSTATE™ Brushless Motor delivers up to 750 ft-lbs of fastening torque and 1,100 ft-lbs of nut-busting torque
Part of the M18™ System, featuring over 175+ Tools
REDLINK PLUS™ Intelligence prevents damage to the tool and battery due to overloading or overheating
ONE-KEY™ Compatible: Ability to Customize, Track and Manage tools for increased productivity and investment protection
LED light to illuminate the work area
Up to 1,100ft-lbs Nut-Busting Torque
4 customizable Drive Control™ modes provide multiple fastening torque outputs designed for vehicles such as sedans, light trucks and box trucks
Enables users to perform Faster Tire Service by removing the hassle of pneumatic hoses, compressors, and torque sticks
POWERSTATE™ Brushless Motor delivers maximum power and long motor life
REDLITHIUM™ batteries (not included with Bare Tool) deliver more work per charge and more work over the life of the battery
Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
No. of Batteries Included
2
Battery Voltage
18 V
Forward/Reverse Rocker Switch
Yes
Warranty
5 Years (Tool), 3 Years (Battery)
Length
10.1 in
Material
Reinforced Nylon
Color
Red/Black
Standard
UL
Torque [Max]
1100 ft-lbs
Variable Speed
Yes
Impacts Per Minute
2400
Case Included
Yes
Battery Chemistry
Lithium Ion
No. Of Batteries Required
1
Included
Battery, Charger
Drive Size
1/2 in
RPM [Max]
1800 rpm
Cordless
Yes
Charger Included
Yes
Weight
7.4 LB
EAN or UPC
45242778829
We're here for you
with Service Centers across the country - We have your back