- Cordless
- 18 V Battery Voltage
- 2400 Impacts Per Minute
- 1800 rpm
description
- The 2766 M18 FUEL™ high torque 1/2 in. impact wrench with pin pin detent provides a full corded replacement delivering 750ft-lbs of fastening torque and 1100ft-lbs of nut-busting torque. The industry’s most compact cordless high torque impact wrench at 8.1 in. in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool includes a 1/2 in. pin pin detent anvil which provides superior socket retention. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
features
- POWERSTATE™ brushless motor delivers up to 750ft-lbs of fastening torque and 1100ft-lbs of nut-busting torque
- Most compact cordless high torque impact wrench in its class at 8.1 in. in length
- Industry leading 4-mode drive control with bolt removal mode, allowing for ultimate control. 0 to 950/1,500/1,800/1,800 to 750 RPM and 0 to 1,150/2,100/2,400/2,400 ipm
- Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
| Forward/Reverse Rocker Switch | Yes |
| Standard | CSA Certified ETL Listed UL Listed |
| Drive Size | 1/2 in |
| Color | Red |
| Battery Included | No |
| Battery Voltage | 18 V |
| Torque [Max] | 750 ft lb |
| Variable Speed | Yes |
| Length | 10 3/4 in |
| Impacts Per Minute | 2400 ipm |
| RPM [Max] | 1800 rpm |
| Cordless | Yes |
| Material | Glass-Filled Nylon, Rubber, Steel |
| No. Of Batteries Required | 1 |
| Weight | 6.15 LB |
| EAN or UPC | 45242502219 |

