- 7 1/4 in Blade Diameter
description
- Designed for the carpenter, remodeler and general contractor the M18 FUEL™ 7-1/4 in. circular saw from Milwaukee generates the power of a 15 A corded saw, cuts faster than a 15 A corded saw and gives users up to 750 cuts per charge. The POWERSTATE™ brushless motor provides 5,800 RPM and higher speeds under load for corded cutting performance. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT™ HD12.0 battery (sold separately) delivers unmatched run-time in all applications. All magnesium guards and shoe delivers extreme durability for jobsite conditions. A built-in rafter hook offers quick and easy storage and an electric brake stops the blade quickly after cuts are complete for maximum productivity.
features
- POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ 7-1/4 in. circular saw to generate the power and performance of a 15 A corded circular saw
- REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
- Compatible with all M18 batteries
- Magnesium shoe and guards for maximum durability
- LED light for increased accuracy and visibility
- Integrated dust port on guard and included vac adapter
- Electric brake for stopping blade after trigger is released
- 2-1/2 in. of cut depth
- Integrated rafter hook for easy storage between cuts
| Blade Location | Right |
| Cut Depth @ 90° [Max] | 2 1/2 in |
| Blade Wrench Included | Yes - Stored on Tool |
| Shoe Material | Magnesium |
| Integrated Work Light | Yes |
| Arbor Size | 5/8 in |
| Integrated Rafter Hook | Yes |
| RPM [Max] | 5800 rpm |
| Type | Electric |
| Blades Included | 1 |
| Cut Depth @ 45° [Max] | 1 7/8 in |
| Blade Dia. | 7 1/4 in |
| Electric Motor Brake | Yes |
| Cordless | Yes |
| Saw Drive | Direct Drive |
| Weight | 11.99 LB |
| EAN or UPC | 45242005154 |

