- 6 1/2 in Blade Diameter
description
- The M18 FUEL™ 6-1/2 in. circular saw is the fastest cutting 18 Volt cordless circular saw on the market, offering up to 30% faster cutting, 2X more run-time, and 5X the motor life of competitive saws. The POWERSTATE™ brushless motor provides cutting power above all other cordless circular saws, allowing applications that previously would have required a corded tool to perform. The REDLITHIUM™ XC 4.0 extended capacity battery pack delivers up to 2X the run-time of competitive 18 Volt tools and will provide more work per charge, and more work over the life of the pack than competitive batteries. The included REDLINK Plus™ intelligence system ensures optimized performance and protection from overloading, overheating, and over-discharging. The M18 FUEL™ 6-1/2 in. circular saw also features a cast magnesium shoe, upper and lower guards providing a durable and lightweight base. The tool also features an integrated LED light, and a rafter hook for easy storage on the job.
features
- Magnesium shoe and upper and lower guards
- POWERSTATE™ Brushless motor delivers up to 30% faster cutting
- REDLITHIUM™ XC 4.0 battery packs for up to 2X longer run-time
- REDLINK™ PLUS Intelligence constantly monitors and controls the power delivery from battery to motor ensuring maximum performance
| Cut Depth @ 45° [Max] | 1 5/8 in |
| Blades Included | 1 |
| RPM [Max] | 5000 rpm |
| Voltage Rating | 18 V |
| Bevel Stops | Yes |
| Saw Drive | Direct Drive |
| Shoe Material | Cast Magnesium |
| Family Name | M18 FUEL™ Circular Saw - Tool Only |
| Type | Electric |
| Cut Depth @ 90° [Max] | 2 3/16 in |
| Handle Type | Grip |
| Electric Motor Brake | Yes |
| Motor Bearings | Metal |
| External Motor Brush Access | Brushless Motor |
| Brand Name | Milwaukee |
| Blade Location | Left |
| Cordless | Yes |
| Blade Wrench Included | Yes - Stored on Tool |
| Integrated Work Light | Yes |
| Integrated Rafter Hook | Yes |
| Blade Dia. | 6 1/2 in |
| Arbor Size | 5/8 in |
| Tool Wt. | 6.5 lbs |
| Weight | 8.46 LB |
| EAN or UPC | 45242291335 |

