- Cordless
- Steel Material
- 14 Teeth Per Inch
- 18 V Battery Voltage
description
- The Milwaukee M18 FUEL™ deep cut dual-trigger band saw cuts faster than corded models and has a dual-trigger design for safe cutting. The deep cut band saw has the largest capacity of 5 x 5 in. for maximum productivity. The cordless band saw uses a POWERSTATE™ brushless motor and constant power technology to cut faster than corded band saws. This band saw also incorporates a dual-trigger design which requires two-handed operation. It has jobsite armor technology, protecting the tool from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM™ XC5.0 Battery technology (not included) delivers up to 2.5X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery. REDLINK Plus™ intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery, and charger. The portable deep cut band saw has a tool-free locking adjustable shoe that can adjust in seconds. The band saw also has a hanging hook for easy storage, LED light to illuminate the cutting area, superior cut visibility, and balanced body design.
features
- Dual-trigger designed for two-handed operation
- POWERSTATE™ brushless motor: increased cutting speed and power through the toughest applications
- CPT constant power technology: maintains cut speed in the toughest applications for optimal performance
- Over 90% same parts as Milwaukee's corded deep cut band saw
- Jobsite armor technology: proprietary composite material and crush zone barriers provide long lasting rugged protection
- REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics, provides optimized performance and overload protection using total system communication between tool, battery and charger
- All metal direct drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
- Tool-free locking adjustable shoe: button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
- Industry's largest cut capacity: versatility to cut up to 5 in. by 5 in. material in one pass and adjustable shoe allows for less tool rotation when cutting material above 5 in.
- LED light: illuminates work surface for increased accuracy and productivity
- Part of the M18™ system of 175+ tools
- Compatible with all M18™ batteries
| Height | 5.1 in |
| Cordless | Yes |
| Length | 20.4 in |
| Teeth Per Inch | 14 |
| Width | 11.3 in |
| Blade Type | Thin Metal |
| Weight | 17.2 LB |
| EAN or UPC | 452425679666 |

