- 18 V Voltage Rating
- Cordless
description
- The M18 FUEL™ band saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw and delivers up to 2X more run time than other cordless options. Utilizing a POWERSTATE™ brushless motor and Constant Power Technology™, the M18 FUEL™ deep cut band saw cuts faster than corded band saws. It also delivers the same legendary durability that has made Milwaukee corded deep cut band saws second to none for decades by utilizing over 90% of the same parts. Equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM™ XC5.0 Battery technology provides up to 2.5X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery than any competitive lithium-ion battery on the market. REDLINK Plus™ intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL™ deep cut band saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.
features
- POWERSTATE™ Brushless motor: increased cutting speed and power through the toughest applications
- CPT™ constant power technology: maintains cut speed in the toughest applications for optimal performance
- Over 90% same parts as Milwaukee's corded deep cut band saw
- Jobsite Armor Technology™: proprietary composite material and crush zone barriers provide long lasting rugged protection
- REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics. provides optimized performance and overload protection using total system communication between tool, battery and charger
- All metal direct drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
- REDLITHIUM™ XC5.0 Battery: provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
- Tool-free locking adjustable shoe: button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
- Industry's largest cut capacity: versatility to cut up to 5 in. x 5 in. material in one pass and adjustable shoe allows for less tool rotation when cutting material above 5 in.
- LED light: illuminates work surface for increased accuracy and productivity
- Dual-actuation trigger: providing enhanced control and productivity
includes
- (1) Cordless Band Saw
- (1) Blade
| Handle Type | Non-Slip Soft Grip |
| Blade Material | Steel |
| Battery Type | Lithium-Ion |
| Blade Length | 44 7/8 in |
| Length | 21 in |
| Cordless | Yes |
| Height | 11 1/2 in |
| Round Stock Capacity | 5 in |
| Blade Type | Band Saw |
| Width | 6 in |
| Voltage Rating | 18 V |
| Family Name | M18 FUEL™ Deep Cut Band Saw - Tool Only |
| Tool Wt. | 13.64 lbs |
| Weight | 11.012 LB |
| EAN or UPC | 45242321575 |

