- 3X Large Size
- Black
description
- Part of the MILWAUKEE® FREEFLEX™ Collection, the Insulated Bib Overalls are BUILT FOR MOVEMENT. The FREEFLEX™ Insulated Bibs are engineered to move freely on the jobsite with a custom crotch gusset and articulated knees. These durable insulated bibs are designed with a quilted lining and protection against wind and water to work hard in cold conditions. Lighter, more durable materials maximize mobility by reducing bulk and eliminating break-in time. Milwaukee FREEFLEX™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
features
- Engineered To Move Freely On The Job: Custom crotch gusset and knee dart design for effortless kneeling and crouching
- Designed To Layer Comfortably: Elastic shoulder straps and unrestricting fit
- Wind and Water-Resistant Materials: Built to protect against changing jobsite conditions
- Insulated Quilted Lining: Provides the warmth needed to keep working all winter without adding bulk
- Jobsite Durability: Double front knees and ripstop reinforced high-wear zones protect while working
- Double-Stitched Reinforced 8-Pocket Design: Allows for added tool storage and functionality
- Built-In-Knee Pad Inserts: Fits a wide range of kneepad sizes
| Reinforced Knees | Yes |
| Size | 3X Large |
| Closure Type | Snap |
| Color | Black |
| Phone Pocket | Yes |
| Fly Style | Flap |
| Hammer Loop | Yes |
| Sleeve Length | Sleeveless |
| Weight | 3.62 LB |
| EAN or UPC | 45242809257 |

