- 5 3/8 in Blade Diameter
description
- With a cut capacity of 1-5/8 in. for cutting 2x dimensional lumber, the M12 FUEL™ 5-3/8 in. circular saw, delivers up to 170 cuts per charge and up to 2X the motor life of competitive products. With the ability to cut a wide range of common jobsite materials, the M12™ circular saw was designed to deliver the power, run-time and durability required by professionals. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. REDLINK Plus™ intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M12™ REDLITHIUM™ XC4.0 battery pack provides more work per charge and more work over the life of the pack than competitive batteries. The M12 FUEL™ 5-3/8 in. circular saw features a built in LED light for great outline visibility and all aluminum guards and shoe for increased durability on the jobsite.
features
- POWERSTATE™ Brushless motor: delivers maximum power and provides up to 2x longer motor life.
- REDLINK Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger.
- REDLITHIUM™ XC4.0 Battery pack: provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries.
- 1-5/8 in. cut capacity allows saw to cut 2x dimensional lumber.
- LED light for greater outline visibility in low light situations.
| RPM [Max] | 3600 rpm |
| Saw Drive | Direct Drive |
| External Motor Brush Access | Brushless Motor |
| Type | Electric |
| Blade Wrench Included | Yes - Loose |
| Arbor Size | 0.787 in |
| Integrated Work Light | Yes |
| Electric Motor Brake | Yes |
| Blade Dia. | 5 3/8 in |
| Shoe Material | Aluminum |
| Cordless | Yes |
| Blades Included | 1 |
| Blade Location | Left |
| Battery Ampere-Hour (AH) | 3 Ah |
| Weight | 2.86 LB |
| EAN or UPC | 45242327867 |

