- X-Large Size
- Hip Length
- Camo Color
description
- The MILWAUKEE® XL Camo M12™ QUIETSHELL™ Heated Jacket Kit is powered by M12™ REDLITHIUM™ Battery Technology and built with an advanced heat technology system. Combining lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners, the M12™ QUIETSHELL™ Heated Jacket delivers HEAT BUILT TO MOVE SILENT. Featuring the Realtree Edge® camouflage pattern for use in wooded environments, QUIETSHELL™ Stretch Polyester reduces noise from movement and provides wind and water resistance. This heated hunting jacket has a unique battery pocket Pass-Thru design that is easy to use with front or back pocket battery placement, providing the versatility and comfort needed depending on the situation. This Milwaukee heated coat is a go-to for protection from the elements on the jobsite or when enjoying the outdoors.
features
- Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
- QUIETSHELL Stretch Polyester allows you to MOVE UNNOTICED by reducing noise from movement combined with REALTREE EDGE® Camo
- Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
- FREEFLEX™ Mobility: Dropped shoulder seams and under-arm gussets create improved range of motion
- All Day Run-Time: Up to (12) hours of run-time with the upgraded M12™ REDLITHIUM™ 3.0 Compact Battery Pack on low setting
- Optimized interior lining provides more efficient heat transfer to the chest
- One-touch LED controller with (3) heat settings per zone (High, Medium, Low)
- 3 Heat Zones: Chest, Back, and Front Pockets
- Washer and dryer safe
- Wind and water resistant with DWR coating
- Extended waistline and drop-tail back prevents riding up while working
- High loft insulation traps heat inside
- Adjustable cuffs and waist improve fit and comfort
- 5 Total Pockets: (2) zip front pockets, (1) exterior chest zip pocket, (1) interior chest zip pocket, (1) low-profile back battery zip pocket
| Lining Material | Polyester |
| Hood | No |
| Workwear | Yes |
| Battery Count Required | 1 |
| Moisture Management | No |
| Outerwear Venting | Yes |
| Lined | Yes |
| Fit | Standard |
| Outer Shell Material | Polyester |
| Voltage | 12 V |
| Length | Hip |
| Battery Charger Included | Yes |
| PFAS Free | Yes |
| Insulation Material | Polyester |
| Wiring Harness Included | Yes |
| Closure Type | Single Pull Zipper |
| Gender | Men |
| Adjustable Heat Settings | Yes |
| Stitch/Hem | Single |
| Sleeve Length | Full Length |
| Pocket Inside Quantity | 1 |
| Heating Panel Count | 3 |
| Cuff Style | Hemmed |
| Size | X-Large |
| Batteries Included | Yes |
| Color | Camo |
| Heating Zone | Chest, Back, Front Pockets |
| Machine Washable | Yes |
| Collar Style | Stand Up |
| Insulated | Yes |
| Battery Life | 12 hr |
| Pocket Outside Quantity | 4 |
| Weight | 5.29 LB |
| EAN or UPC | 45242613410 |

