Empire 22-112 is a durable non-detectable polyethylene warning tape used to protect critical property whether below or above ground. When installed below ground, it is best to be at a shallow depth to ensure product is noticed before damage to the utility occurs. This product is proudly made in the U.S.A with environmentally safe materials to meet different regulations. It is available in most APWA colors with customization options available upon request.
features
Installed at proper shallow depth, SHIELDTEC® is tough, basic protection for any type of buried cable or pipe. Suitable for open trench installation.
Lead-free pigments insure color vibrancy underground
Bold black letters include warning message and installation recommendations
Durable, dependable non-detectable polyethylene warning tape for service and other non-critical metallic installations
Length
1000 ft
Material
Plastic
Color
Purple/Black
Legend
CAUTION RECLAIMED WATER DO NOT DRINK
Warning Text
Caution Reclaimed Water Do Not Drink
Width
3 in
Type
Detectable Tape
Thickness
4 mil
Weight
37.5 LB
EAN or UPC
15812221123
We're here for you
with Service Centers across the country - We have your back