- S Size
- Hip Length
- Blue Color
description
- The MILWAUKEE® Small Navy Blue M12™ TOUGHSHELL™ Heated Jacket Kit is powered by M12™ REDLITHIUM™ Battery Technology and features an advanced heat technology system. Combining lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners, the M12™ TOUGHSHELL™ Heated Jacket delivers HEAT BUILT TO OUTLAST. The new generation TOUGHSHELL™ Stretch Polyester has been re-engineered to stretch and move while being as tough as previous TOUGHSHELL™ jackets. This Milwaukee heated jacket has a unique battery pocket Pass-Thru design that is easy to use with front or back pocket battery placement for versatility and comfort depending on the situation. This Milwaukee heated coat is a go-to for protection from the elements on the jobsite or when enjoying the outdoors.
features
- Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
- NEW TOUGHSHELL™ Fabric provides 80% More Stretch and continues to deliver 5X Longer Life than the original
- Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
- FREEFLEX™ Mobility: Dropped shoulder seams and under-arm gussets create improved range of motion
- All Day Run-Time: Up to (12) hours of run-time with the upgraded M12™ REDLITHIUM™ 3.0 Compact Battery Pack on low setting
- Optimized interior lining provides more efficient heat transfer to the chest
- One-touch LED controller with (3) heat settings per zone (High, Medium, Low)
- 3 Heat Zones: Chest, Back, and Front Pockets
- Washer and dryer safe
- Wind and water resistant with DWR coating
- Extended waistline and drop-tail back prevents riding up while working
- High loft insulation traps heat inside
- Adjustable cuffs and waist improve fit and comfort
- 5 Total Pockets: (2) zip front pockets, (1) exterior chest zip pocket, (1) interior chest zip pocket, (1) low-profile back battery zip pocket
| Machine Washable | Yes |
| Cuff Style | Hemmed |
| Stitch/Hem | Single |
| Insulated | Yes |
| Lining Material | Polyester |
| Length | Hip |
| Workwear | Yes |
| Fit | Standard |
| Voltage | 12 V |
| Hood | No |
| Insulation Material | Polyester |
| Lined | Yes |
| Size | S |
| Outerwear Venting | Yes |
| Adjustable Heat Settings | Yes |
| PFAS Free | Yes |
| Gender | Men |
| Closure Type | Single Pull Zipper |
| Pocket Inside Quantity | 1 |
| Batteries Included | Yes |
| Battery Life | 8 hr |
| Moisture Management | No |
| Heating Zone | Chest, Back, Front Pockets |
| Pocket Outside Quantity | 4 |
| Sleeve Length | Full Length |
| Collar Style | Stand Up |
| Battery Count Required | 1 |
| Outer Shell Material | Polyester |
| Wiring Harness Included | Yes |
| Heating Panel Count | 3 |
| Battery Charger Included | Yes |
| Color | Blue |
| Weight | 4.88 LB |
| EAN or UPC | 45242616862 |

