- Right Angle Drill
- 1/2 in Chuck Size
- 1000 Maximum RPM
- Cordless
- 28 Voltage Rating
description
- Milwaukee's cordless right angle drill is designed for boring large holes between studs or joists or in tight areas. This tool is great for plumbing and electrical applications such as drilling holes to run wire through studs and joists or boring holes in floors for plumbing venting. The tool features an extremely rugged motor and gear train that is capable of handling some of the toughest jobs and is durable enough to withstand job-site abuse. The 0721 features a 1/2 in. keyed chuck that includes a thick, clear coat finish to help prevent rusting.
features
- 0 To 400 RPM/0-1000 RPM
- Rustproof 1/2 in. keyed chuck
- Head swivels 360° and can be locked tight in any position
- Convenient, easy reach forward/reverse lever
| Battery Ampere-Hour (AH) | 3 Ah |
| Height | 7 in |
| Length | 18 in |
| Reverse | Yes |
| Chuck Size | 1/2 in |
| Chuck Type | Keyless |
| Width | 4 1/4 in |
| RPM [Max] | 1000 rpm |
| Torque [Max] | 1081 ft lb |
| Type | Right Angle Drill |
| Voltage Rating | 28 |
| Cordless | Yes |
| Side Handle | Yes |
| Weight | 10.44 LB |
| EAN or UPC | 45242003952 |

