The new extreme metal cutting band saw blades deliver exactly what the users wants
more cuts and less blade changes. With an aggressive variable pitched tooth design we deliver the versatility to cut more metal thickness with one blade. That versatility combined with 3X life in stainless steel, will increase your time cutting and decrease your time changing blades. Paired with fast, clean cuts in common materials, this blade will deliver you the performance you are looking for in one blade.
features
More cuts, less blade changes
3X Life in stainless steel and other extreme metals
Fastest cutting blade in thick, hard metals
3X Life in stainless steel
Cuts more materials
25% More cuts per charge
Variable TPI, cuts more materials
Optimized tooth design for clean cuts
One blade for most metal thicknesses
35-5/8 in. length - fits any saw this size
Material Cut
Metal
Teeth Per Inch
8/10
Blade Length
35.375 in
Weight
0.116 LB
EAN or UPC
45242546770
We're here for you
with Service Centers across the country - We have your back