- Power-Lock Snap-On Coated Disc
- 3/4 in Diameter
| Abrasive Material | Aluminum Oxide |
| Body Material | Fiber |
| Abrasive Trade Name | ALO |
| Mounting | Snap On |
| Grit | 36 |
| Bond | Resin |
| Type of Abrasive | Coated |
| Dia. | 0.75 in |
| Weight | 0.0 LB |
| Abrasive Material | Aluminum Oxide |
| Body Material | Fiber |
| Abrasive Trade Name | ALO |
| Mounting | Snap On |
| Grit | 36 |
| Bond | Resin |
| Type of Abrasive | Coated |
| Dia. | 0.75 in |
| Weight | 0.0 LB |