- Ninja® Flex Latex Coated Palm Gloves
- Latex
- Size Group: Large
| Cuff Style | Knit-Wrist |
| Glove Size | Large |
| Lining | 100% Nylon |
| Thickness Specification | 15 gauge |
| Coating | Latex |
| Weight | 0.14 LB |
| Cuff Style | Knit-Wrist |
| Glove Size | Large |
| Lining | 100% Nylon |
| Thickness Specification | 15 gauge |
| Coating | Latex |
| Weight | 0.14 LB |