
- Ninja® Max Bi-Polymer Coated Palm Gloves
- Size Group: X-Large
Material | Dyneema® Fabric |
Glove Size | X-Large |
Cuff Style | Knit-Wrist |
Thickness Specification | 10 gauge |
Weight | 1.0 LB |

Material | Dyneema® Fabric |
Glove Size | X-Large |
Cuff Style | Knit-Wrist |
Thickness Specification | 10 gauge |
Weight | 1.0 LB |