- Ninja® Max Bi-Polymer Coated Palm Gloves
- Size Group: Medium
| Thickness Specification | 10 gauge |
| Glove Size | Medium |
| Cuff Style | Knit-Wrist |
| Material | Dyneema® Fabric |
| Weight | 1.0 LB |
| Thickness Specification | 10 gauge |
| Glove Size | Medium |
| Cuff Style | Knit-Wrist |
| Material | Dyneema® Fabric |
| Weight | 1.0 LB |