- Safety Gloves
- Extra Larger
- Supported/Dipped Gloves
- Nitirile
- Cotton
features
- Light weight nitrile
- 100% cotton interlock lining for a greater sense of touch and dexterity
- CE approval
- Treated with Actifresh®
| Cuff Length | 2 1/2 in |
| Thumb Type | Straight |
| Glove Type | Supported/Dipped Gloves |
| Glove Size | X-Large |
| Color | White, Blue |
| Manufacturer Name | MEMPHIS GLOVE |
| Style | Fully Coated 2 1/2" Safety Cuffs |
| Material | Cotton, Nitirile |
| Cuff Type | Safety Cuff |
| Weight | 53.4 LB |

