- Nitrile Coated Gloves
- Nitrile
- Blue
- Size Group: Large
| Glove Size | Large |
| Color | Blue |
| Resistance | Cut, Abrasion, Puncture, Chemicals |
| Cuff Style | PVC Safety |
| Lining | Cotton Interlock |
| Style | Fully Coated, Smooth Finish |
| Coating | Nitrile |
| Cuff Length | 2 1/2 in |
| Weight | 2.76 LB |

