- Nitrile Coated Gloves
- Nitrile
- Blue
- Size Group: Medium
| Resistance | Cut, Abrasion, Puncture, Chemicals |
| Coating | Nitrile |
| Glove Size | Medium |
| Color | Blue |
| Lining | Cotton Interlock |
| Style | Fully Coated, Smooth Finish |
| Cuff Style | Knit-Wrist |
| Weight | 2.0 LB |
| Resistance | Cut, Abrasion, Puncture, Chemicals |
| Coating | Nitrile |
| Glove Size | Medium |
| Color | Blue |
| Lining | Cotton Interlock |
| Style | Fully Coated, Smooth Finish |
| Cuff Style | Knit-Wrist |
| Weight | 2.0 LB |