- Safety Gloves
- Medium
- Supported/Dipped Gloves
- Cotton
- Straight Thumb
features
- Light weight nitrile
- 100% cotton interlock lining for a greater sense of touch and dexterity
- CE approval
- Treated with Actifresh®
| Thumb Type | Straight |
| Style | Nitrile Coated |
| Glove Size | Medium |
| Cuff Type | Knitwrist |
| Color | White, Blue |
| Material | Cotton |
| Glove Type | Supported/Dipped Gloves |
| Manufacturer Name | MEMPHIS GLOVE |
| Weight | 2.04 LB |

