- Ultra Tech® Nitrile Coated Gloves
- Nitrile
- Size Group: Small
| Thickness Specification | 13 gauge |
| Coating | Nitrile |
| Lining | Nylon |
| Cuff Style | Knit-Wrist |
| Glove Size | Small |
| Weight | 0.1 LB |
| Thickness Specification | 13 gauge |
| Coating | Nitrile |
| Lining | Nylon |
| Cuff Style | Knit-Wrist |
| Glove Size | Small |
| Weight | 0.1 LB |