- Foam Nitrile Coated Gloves
- Nitrile
- White/Gray
- Size Group: X-Large
| Lining | 100% Nylon |
| Cuff Style | Knit-Wrist |
| Color | White/Gray |
| Coating | Nitrile |
| Style | Palm Coated |
| Glove Size | X-Large |
| Resistance | Abrasion |
| Weight | 1.44 LB |
| Lining | 100% Nylon |
| Cuff Style | Knit-Wrist |
| Color | White/Gray |
| Coating | Nitrile |
| Style | Palm Coated |
| Glove Size | X-Large |
| Resistance | Abrasion |
| Weight | 1.44 LB |