- Fasguard™ Multi-Task Gloves
- Size Group: Medium
- Blue/Black/Gray
| Cuff Style | Velcro-Wrist |
| Material | Synthetic Leather, Spandex |
| Glove Size | Medium |
| Color | Blue/Black/Gray |
| Weight | 0.0 LB |
| Cuff Style | Velcro-Wrist |
| Material | Synthetic Leather, Spandex |
| Glove Size | Medium |
| Color | Blue/Black/Gray |
| Weight | 0.0 LB |