- Premium Double-Dipped PVC Gloves
- Green, Plasticized Safety Cuff
- Large
features
- Maximum resistance to oils and solvents, petrochemicals and refining
- Double-dipped sandy finish
- Flexible
- Non-slip grip in wet or dry applications
- Soft jersey linings
- Treated with Actifresh®
| Thumb Type | Gunn-Wing |
| Glove Size | Large |
| Cuff Type | Safety Cuff |
| Resistance | Oil, Solvents |
| Cuff Style | Plasticized Safety Cuff |
| Color | Green |
| Lining | Jersey |
| Material | PVC |
| Glove Type | PVC - Double Dipped |
| Weight | 0.47 LB |

