- Unlined Drivers Gloves
- Size Group: Small
| Material | Economy Grain Pigskin |
| Glove Size | Small |
| Style | Straight Thumb |
| Cuff Style | Slip-On |
| Weight | 0.48 LB |
| Material | Economy Grain Pigskin |
| Glove Size | Small |
| Style | Straight Thumb |
| Cuff Style | Slip-On |
| Weight | 0.48 LB |