- Unlined Drivers Gloves
- Size Group: X-Large
| Material | Premium Grade Cowhide |
| Glove Size | X-Large |
| Style | Straight Thumb, Pull Strap |
| Cuff Style | Rolled |
| Weight | 0.2 LB |
| Material | Premium Grade Cowhide |
| Glove Size | X-Large |
| Style | Straight Thumb, Pull Strap |
| Cuff Style | Rolled |
| Weight | 0.2 LB |