- Driver's Gloves
- Size Group: Small
| Cuff Style | Slip-On |
| Style | Keystone Thumb, Shirred Elastic Back |
| Lining | Unlined |
| Glove Size | Small |
| Material | Select Grain Cow Leather Palm, Split Leather Back |
| Weight | 0.26 LB |
| Cuff Style | Slip-On |
| Style | Keystone Thumb, Shirred Elastic Back |
| Lining | Unlined |
| Glove Size | Small |
| Material | Select Grain Cow Leather Palm, Split Leather Back |
| Weight | 0.26 LB |