- Safety Gloves
- Extra Larger
- Leather Drivers
- Cowhide
- Straight Thumb
features
- Full leather gloves
- Premium grain leathers
- Slip-on cuffs
- Unlined styles
- Color coded hem to identify size
| Thickness | 1.3 mm |
| Thumb Type | Straight |
| Glove Size | X-Large |
| Material | Cowhide |
| Color Code | Red |
| Color | Cream |
| Manufacturer Name | MEMPHIS GLOVE |
| Cuff Type | Shirrer |
| Weight | 0.28 LB |

