- Insulated Drivers Gloves
- Size Group: Medium
| Material | Premium Grade Split Cow |
| Lining | Jersey |
| Glove Size | Medium |
| Style | Straight Thumb |
| Cuff Style | Slip-On |
| Weight | 0.8 LB |
| Material | Premium Grade Split Cow |
| Lining | Jersey |
| Glove Size | Medium |
| Style | Straight Thumb |
| Cuff Style | Slip-On |
| Weight | 0.8 LB |