- Grain Leather Palm Gloves
- Size Group: Large
| Resistance | Wear |
| Cuff Style | Safety |
| Material | Pigskin |
| Style | Gunn Pattern |
| Lining | Thinsulate® |
| Glove Size | Large |
| Cuff Length | 2 1/2 in |
| Weight | 0.33 LB |
| Resistance | Wear |
| Cuff Style | Safety |
| Material | Pigskin |
| Style | Gunn Pattern |
| Lining | Thinsulate® |
| Glove Size | Large |
| Cuff Length | 2 1/2 in |
| Weight | 0.33 LB |