Skip to content Skip to navigation menu
MEGADYNE1190TTM14M37

1190TTM14M37

RPC 14MM TITANIUM BELT
Item #119940613
  • RPC 14MM TITANIUM BELT
MEGADYNE1190TTM14M37
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RPC 14MM TITANIUM BELT

applications

  • General Industry, Agricultural, Machine Tools

features

  • HNBR Elastomer uniquely cross-linked to increase tooth rigidity & durability
  • Superior resistance to flex fatigue
  • Expanded range of working temperatures from -40В°C (-40В°F) to +120В°C (+248В°F) and ability to withstand peaks up to +140В°C (+284В°F)
  • Highly resistant to mineral oils and abrasion
  • 100% carbon, the cord provides extreme dimensional stability (no stretch) under static and dynamic operational loads
  • Maintenance-free, no need to re-tension
  • Dual spiral S & Z twist cord provides neutral tracking
  • Extremely accurate tooth meshing resulting in the reduction of abrasion, vibrations, & noise
  • High-performing special fabric bonded to the tooth surface
  • Improved torque carrying capacity and tooth shear resistance
  • Special film provides self-lubricating properties
  • Long lasting durability and antistatic properties
  • Low friction, increased drive efficiency with less sprocket wear
Weight 0.0 LB
EAN or UPC 746041530839
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison