- M-Pact® Glove
- 2X-Large
- Professional mechanics
- Gray
- Black
description
- Offering full coverage hand protection, the M-Pact® features impact absorbing Thermal Plastic Rubber knuckles and finger guards to shield your hands against impacts and abrasions. A new rubberized grip on the thumb, index finger and palm enhances your grip for improved durability. High impact PORON® XRD™ in the palm absorbs shock and vibration associated with repetitive tasks for muscle relief day in and day out.
compliances
- 0
| Cuff Style | Closure |
| Glove Type | Impact Protection |
| Glove Size | 3X-Large |
| Color | Black, Gray |
| Material | Synthetic Leather |
| Weight | 0.3 LB |
-
Drop Ship Only


