- M-Pact 2 Glove
- Heavy Duty Protection
- Medium
- Black
- Keystone Thumb
features
- Professionals and enthusiasts agree – the Mechanix Wear® FastFit® Glove is a toolbox must have
- Continuous stretch panels between fingers provide a snug fit and the elastic cuff offers easy on and off flexibility
- Synthetic leather wraps from the palm around to the thumb and index finger providing increased protection and better wear when handling tools
- Hands stay cool, dry and comfortable with moisture wicking TrekDry® material around the wrist, thumb and fingers
| Glove Size | Medium |
| Cuff Style | Hook and Loop Wrist Closure |
| Color | Black |
| Glove Type | Heavy Duty Protection |
| Material | Synthetic Leather |
| Weight | 0.46 LB |
| EAN or UPC | 781513103692 |

