
- Leather Driver Gloves
- 2X-Large
features
- 6 mm Thermoplastic Rubber (TPR) knuckle guard and metacarpal impact protection provide EN 13594 impact resistance
- High-tensile strength 360° cut liner delivers CE Level F and ANSI A9 cut-resistance to the entire glove
- Top grain DuraHide™ leather protects your hands while you work
- Machine washable
Material | Leather |
Resistance | Cut, Impact |
Glove Size | 2X-Large |
Weight | 0.71 LB |
