- Leather Driver Gloves
- Medium
features
- 6 mm Thermoplastic Rubber (TPR) knuckle guard and metacarpal impact protection provide EN 13594 impact resistance
- High-tensile strength 360° cut liner delivers CE Level F and ANSI A9 cut-resistance to the entire glove
- Top grain DuraHide™ leather protects your hands while you work
- Machine washable
| Glove Size | Medium |
| Resistance | Cut, Impact |
| Material | Leather |
| Weight | 0.55 LB |

