- The Original 0.5mm Glove
- High Dexterity
- Medium
- Black
- Yellow
features
- When you need the tactile control of bare hands while still wearing gloves, get the Original® 0.5 mm
- Our most dexterous glove, the Original® 0.5 mm features a new more supple 0.5 mm synthetic leather palm, fingertips and thumb, allowing for superior feel and pinpoint precision
- Non-lined, four-way stretch spandex finger gussets and thumb panel and stretch Lycra finger panels provide ultimate flexibility
| Glove Size | Medium |
| Color | Yellow, Black |
| Thumb Type | Keystone |
| Material | Synthetic Leather |
| Cuff Style | Hook & Loop |
| Weight | 0.2 LB |
| EAN or UPC | 781513107164 |

