- Two-way Form Fitting Stretch Spandex Top and Stretch Panels Between Fingers for Extra Dexterity
- Clarino Dura-Fit™ Synthetic Leather Thumb and Index Fingertips
- Black
- Extra Extra Large
- Velcro Closure Cuff
description
- The perfect Mechanix Wear glove for a variety of jobs. Moisture wicking TrekDry® forms to the top of your hand for an improved fit and feel. Durable synthetic leather protects your palm, and the low profile hook and loop closure provides a secure fit to your wrist.
features
- Durable synthetic leather palm
- TrekDry® top hand material helps wick away moisture
- Second skin fit
- Low profile cuff with a hook and loop closure
- Machine washable
compliances
- 0
| Glove Size | 2X-Large |
| Glove Type | Multi-Purpose |
| Color | Black |
| Material | Synthetic Leather |
| Cuff Style | Closure |
| Weight | 0.2 LB |
| EAN or UPC | 781513607619 |

